KS-FW Series 2 in. Threaded Cast Iron Open Left Resilient Wedge Gate Valve

Part #K8057SSOLK  |  Item #3862788  |  Manufacturer Part #8057SS

Valve Size:

2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open left direction
  • Stainless steel stem

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61 Annex G

ASTM Specifications: ASTM A-126 Class B, ASTM A-536 Grade 70-50-5, ASTM B-763, ASTM D-2000, ASTM F-593, ASTM F-594, ASTM F-594C

AWWA Specifications: AWWA C-509

Application: Waterworks

Coating: Fusion Bonded Epoxy

Collection: KS-FW Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Length: 5-1/4 in

Material: Cast Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Valve Body Material: Cast Iron

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Size: 2 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water

Weight: 20