DESCRIPTION

Kennedy Valve Mfg. Threaded Open Left Resilient Wedge Gate Valve

K7057KOL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
AWWA Specifications
AWWA C-515
Coating
Fusion Bonded Epoxy
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Size
2 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY