DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Kennedy Valve Mfg. Threaded Open Left Resilient Wedge Gate Valve

K8057SSOLK

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
AWWA Specifications
AWWA C-509
Coating
Fusion Bonded Epoxy
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Size
2 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY