• Cart

DESCRIPTION

Kennedy Valve Mfg. Wafer Check Valve

K806

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.1 Class 125, ASME B16.1 Class 150
ASTM Specifications
ASTM A-536 Grade 70-50-5, ASTM B-806
Clean Bagged
No
Coating
Epoxy
End Connection 1
Wafer
End Connection 2
Wafer
FM Approved
Yes
IAPMO Listed
No
Length
4-1/4 in
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
No
UL Listed
Yes
Valve Body Style
Wafer
Valve Size
4 in
Valve Type
Check Valves
Width
6-22/25 in

Starting at
Call for Pricing
  • QUANTITY