23 in. 150W 1-Light Pendant in Clear
Capri 23 in. 150W 1-Light Pendant in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Capri
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 10 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 23 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- Watts:
- 150 W