DESCRIPTION

Kentwood 25-1/2 in. Faux Mirror in Stainless Steel

K254

Height:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
33-1/2 in
IsAcceptableImage
Material
Stainless Steel
Type
Rectangle Mirrors
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY