120V Lithium-Ion Battery for Kenwood ProTalk®
120V Lithium-Ion Battery for Kenwood ProTalk®
Frequently Purchased Together
Product Details
- Channels: 4
- IP54 and MIL-STD 810 C/D/E/F/G 11 items
- At only 3.9 oz, this small but powerful radio is simple to operate and durable
- VOX ready
- Plug into a micro USB port for up to 15 hours of operation
- Scan function
- Operating conditions: Up to 5 miles in open areas; 1.5 miles in residential areas
- LED battery status indicator
- Various headphones attach into 3.5 mm audio jack
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- KNB-71L, KSC-44, PKT-23, PKT-23K
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Smart Home Enabled:
- No
- Volts:
- 120V
- Watts:
- 1.5 W