DESCRIPTION

  • At only 3.9 oz, this small but powerful radio is simple to operate and durable.
  • Channels: 4
  • IP54 and MIL-STD 810 C/D/E/F/G 11 items
  • Included accessories: Lithium ion battery pack; 3 hour fast charger; belt clip; owners manual
  • LED battery status indicator
  • Operating conditions: up to 5 miles in open areas; 1.5 miles in residential areas
  • Plug into a micro USB port for up to 15 hours of operation
  • Scan function
  • VOX ready
  • Various headphones attach into 3.5mm audio jack

Kenwood 120V Multi-Charger Adapter

KKMB44K

Battery Type:

Lithium-Ion

SPECIFICATIONS

Battery Type
Lithium-Ion
Brand Model Compatibility
Kenwood ProTalk® LT PKT-23 Pocket-Sized Business 2-Way Radios
Color Finish
Black
Material
Plastic
Type
Six unit charging stand
Volts
120V
Watts
1.5

Starting at
$219.0
EACH
  • QUANTITY