DESCRIPTION

  • Battery save and low battery warning
  • Hands-free (VOX) mode
  • IP54/55 water/dust resistant
  • Mil-STD 810 C, D, E, F and G
  • Powered for up to 22 hours on a single full charge
  • Scan feature
  • Sixteen channel portable business radio
  • TK3400 has 2W of power to provide coverage for up to 250,000 square ft., 20 floors or up to 6 miles of range
  • Two way radio used for excellent business communication solution for construction, utilities, facility management, warehousing and many other industries
  • Voice scramble

Kenwood ProTalk® 2W 16-Channel Portable Radio

KTK3400U16P

Battery Type:

SPECIFICATIONS

Battery Type
Lithium-Ion
Brand Model Compatibility
Kenwood Communication TK-3400
Collection
ProTalk®
Color Finish
Black
Power Source
Battery
Watts
2

Starting at
Call for Pricing
  • QUANTITY