5W Digital and Analog Portable Radio
5W Digital and Analog Portable Radio
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior Clarity in extended Coverage
- Enhanced Audio Quality
- Switchable Digital and Analog Dual Mode
- Wireless Cloning
- High Security
- Programmable Function Keys
Documents
Specifications
- Battery Type:
- Lithium
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-23/59 in
- Height:
- 4-4/5 in
- Length:
- 2-13/100 in
- Power Source:
- Battery
- Type:
- KNX340U16P
- Watts:
- 5 W
- Weight:
- 5.8 oz
- Width:
- 2-10/77 in