Corded 100/240V Battery Charger

Part #KKSC32  |  Item #7005561  |  Manufacturer Part #KSC-32

$100.54 EACH

Volts:

100/240V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Cord Length: 4 ft

Corded Cordless: Corded

Depth: 5-17/100 in

Height: 2-28/127 in

Length: 5-45/254 in

Material: Plastic

Number of Tools Included: 1

Power Source: Electric

Smart Home Enabled: No

Tool Type: Battery Charger

UL Listed: No

Volts: 100/240V

Weight: 190

Width: 4-2/127 in