Cordless Antenna

Part #KKRA27M  |  Item #7005562  |  Manufacturer Part #KRA-27M

$21.27 EACH

Corded Cordless:

Cordless

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UHF
  • Whip antenna
  • Flexible

Specifications

Brand Model Compatibility: Kenwood 2W & 5W radios

Color Finish: Black

Corded Cordless: Cordless

Height: 6-7/10 in

Material: Plastic

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Product Type: Antenna

Smart Home Enabled: No

Tool Type: Antenna

UL Listed: No

Weight: 1.12