Ear Hanger for ProTalk® NX-P500
Ear Hanger for ProTalk® NX-P500
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable fit rests lightly on the ear
- Lightweight, comfortable, hygienic
- C-Ring Headset for the NX-P500K
- Earpiece can be worn on either ear
Specifications
- Brand Model Compatibility:
- NX-P500
- Depth:
- 6 in
- Height:
- 1 in
- Size:
- 1 in x 4 in x 6 in
- Smart Home Enabled:
- No
- Tool Type:
- Ear Hanger
- UL Listed:
- No
- Weight:
- 0.08 lb
- Width:
- 4 in