Frequently Purchased Together
Product Details
Product Details
- 2000 MAh battery
Specifications
- Automatic Shut-Off:
- No
- Battery Application Type:
- Radios
- Battery Size:
- 2.0AH, 7.2V
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989 and 43Y990
- CE Approved:
- No
- Depth:
- 17-7/10 mm
- GSA Approved:
- No
- Height:
- 114-7/10 mm
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 54 mm