ProTalk® Cordless 3.8V 2200A Radio

Part #KNXP500K  |  Item #7837839  |  Manufacturer Part #NX-P500K

$297.00 EACH

Volts:

3.8V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kenwood NXDN Digital
  • IP 67 Waterproof
  • Digital & Analog Mixed Mode
  • 2 Year manufacturer warranty

Specifications

AMP: 2200

Battery Type: Lithium-ion

Collection: ProTalk®

Color Finish: Black

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 1-7/100 in

Height: 3-7/10 in

Power Source: Battery

Product Type: Two-Way Radio

Smart Home Enabled: No

UL Listed: No

Volts: 3.8V

Watts: 2

Weight: 1.4

Width: 1-97/100 in

Wireless Communication: Radio