Cordless 7.5V Radio
ProTalk® Cordless 7.5V Radio
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Expertly engineered to satisfy the toughest job requirements in intrinsically safe areas
- MIL-STD 810 & IP54/55 weatherproofing provided
- Portable two-way radio that delivers professional performance with ergonomic ease
- Belt clip
- Li-Ion intrinsically safe battery
- Fast rate single unit charger with wall plug
- Provides 16 preset frequencies and QT/DQT codes
- Contoured to fit your hand, and enlarged PTT button provides positive tactile response during operation
- Power: 5 W
- Removable antenna
Specifications
- Collection:
- ProTalk®
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Depth:
- 11/20 in
- Height:
- 4-1/10 in
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Temperature Range:
- -10 to 60 Deg C (-14 to 140 Deg F)
- Tool Type:
- Radio
- UL Listed:
- No
- Volts:
- 7.5V
- Watts:
- 5 W
- Weight:
- 5.75 lb
- Width:
- 2-1/5 in