3/16 x 3/16 x 3/16 in. Round Countersink 1 Piece

You last purchased this on
 
Keo Cutters

3/16 x 3/16 x 3/16 in. Round Countersink 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Keo Cutters

3/16 x 3/16 x 3/16 in. Round Countersink 1 Piece

  • Fast #
  • Part #K10500
  • Item #255939
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
3/16 in
Bit Sizes:
3/16 in
Drill Bit Type:
Countersink
Length:
2-3/4 in
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Countersink Bit
Shank Size:
3/16 in
Shank Style:
Round