3/4 x 3/4 x 3/4 in. Round Countersink 1 Piece

You last purchased this on
 
Keo Cutters

3/4 x 3/4 x 3/4 in. Round Countersink 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Keo Cutters

3/4 x 3/4 x 3/4 in. Round Countersink 1 Piece

  • Fast #
  • Part #K10800
  • Item #289227
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
3/4 in
Bit Sizes:
3/4 in
Color Finish Name:
Plain
Diameter:
3/4 in
Drill Bit Type:
Countersink
Length:
3-1/2 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Product Type:
Countersink Bit
Shank Size:
3/4 in
Shank Style:
Round