5/16 x 5/16 x 5/16 in. Round Countersink 1 Piece
5/16 x 5/16 x 5/16 in. Round Countersink 1 Piece
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 5/16 in
- Bit Sizes:
- 5/16 in
- Drill Bit Type:
- Countersink
- Length:
- 4 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Countersink Bit
- Shank Size:
- 5/16 in
- Shank Style:
- Round