1/4 in. Stainless Steel NPT Needle Valve

You last purchased this on
 
Kerotech Manufacturing

1/4 in. Stainless Steel NPT Needle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kerotech Manufacturing

1/4 in. Stainless Steel NPT Needle Valve

  • Fast #
  • Part #KN1312B
  • Item #1801285
  • Manufacturer Part #N1312
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Maximum Temperature:
800
Pressure - Maximum:
10000 psi
Recommended Valve Application:
Liquid
Valve Size:
1/4 in