4 in. Cast Steel Full Port Weld x Flanged Gate Valve

You last purchased this on
 
Kerotech Manufacturing

Model-1 4 in. Cast Steel Full Port Weld x Flanged Gate Valve

  • Fast #
  • Part #K1F2WLP
  • Item #4530235
  • Manufacturer Part #1F2WL
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Kerotech Manufacturing

Model-1 4 in. Cast Steel Full Port Weld x Flanged Gate Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 150
API:
API 150
ASTM:
ASTM A-216, ASTM A-574
Collection:
Model-1
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Length:
10-1/2 in
Material:
Cast Steel
Maximum Temperature:
200
NSF Certified:
No
Pressure - Maximum:
285 psi
Pressure Class:
150#
Recommended Valve Application:
Gas
UL Listed:
No
Valve Body Material:
Cast Steel
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Type:
Gate Valve