4 in. Cast Steel Full Port Weld x Flanged Gate Valve

You last purchased this on
 
Kerotech Manufacturing

Model-1 4 in. Cast Steel Full Port Weld x Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kerotech Manufacturing

Model-1 4 in. Cast Steel Full Port Weld x Flanged Gate Valve

  • Fast #
  • Part #K1F7WLP
  • Item #6323608
  • Manufacturer Part #1F7WL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No Gland Tightening
  • No Lubrication
  • Absolutely No Maintenance
  • 2 Inch Operation Square Malleable Iron
  • Full Opening – No Significant Pressure Drop
  • Lowest Operating Torque in the Industry
  • Standard Welding Practices Apply
  • No Adjustment of Any Kind
  • Seat Test @ 110% of Rated Pressure, Shell Test @ 150% of Rated Pressure
  • Directional Solidification Weld Ends Meeting Rigid Code requirements
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 300
ASTM:
ASTM A-216 Grade WCB, ASTM A-574, ASTM A-536
Collection:
Model-1
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
Height:
16-7/16 in
Length:
15-7/8 in
Material:
Cast Steel
Pressure - High:
740
Pressure Class:
750#
Valve Body Material:
Cast Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Metal
Valve Size:
4 in
Valve Type:
Gate Valve