17 in. Dual Wheel Paint Marker with Applicator
17 in. Dual Wheel Paint Marker with Applicator
Frequently Purchased Together
Product Details
- Five digit, easy-to-read magnified counter that measures up to 9,999.9'
- Pistol grip and trigger to apply paint exactly where you want it
- Mark out and measure at the same time
- Precision wheels molded from high-grade ABS, providing a lifetime of accurate measuring
- You can measure and mark alone and you can work more quickly than 2 or 3 people with a tape measure and spray gun
- Weather resistant housing protects the counter
- Paint can sleeve fits all standard US style inverted aerosol paint cans
Specifications
- Color Finish Name:
- Grey, Black
- Diameter:
- 4 in
- Handle Type:
- Pistol Grip
- Material:
- Plastic, Rubber
- Product Type:
- Marking Paint Applicators
- Size:
- 1 ft
- Width:
- 17 in