4 ft. Electronic Measuring Wheel

You last purchased this on
 
Keson

MP Series 4 ft. Electronic Measuring Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keson

MP Series 4 ft. Electronic Measuring Wheel

  • Fast #
  • Part #KMP401E
  • Item #4113891
  • Manufacturer Part #MP401E
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Huge numbers make for easy reading. Superior protection and placement of the counter - the metal shelf keeps dirt and debris from coming into contact with the counter
  • Rugged 3/4 inch steel frame - tough enough to handle any terrain
  • Innovative design - simple, center-line functionality. Great balance
  • Made in USA
  • 4 Foot circumference
  • Requires Certification

Specifications

Battery Size:
AA
Case Material:
Steel
Collection:
MP Series
Color Finish Category:
Oranges
Color Finish Name:
Orange, Grey
Diameter:
15-1/2 in
Handle Material:
Steel
Handle Type:
Folding Swan Neck
Material:
Metal
NEMA:
NEMA Class II
Number of Tools Included:
1
Power Source:
Battery
Size:
4 ft
Width:
15 in