Keson

MP Series 4 ft. Metal Measuring Wheel

Part #KMP401  |  Manufacturer Part #MP401

Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With a 4 foot circumference wheel, uneven ground levels out by spanning divest that smaller wheels would dip into
  • Five digit counter reads up to 99,999'
  • Folding handle for easy storage
  • Geared mechanical counter with easy to read numbers
  • Wheel size and machine balance enables it to roll and register feet clicks at the best pace in the industry

Specifications

Collection: MP Series

Color Finish: Grey, Orange

Diameter: 15-1/2 in

Handle Material: Steel

Handle Type: Folding

Material: Steel

Size: 4 ft

Type: Measuring Wheel