25 ft. Short Measuring Tape

You last purchased this on
 
Keson

Professional Series 25 ft. Short Measuring Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keson

Professional Series 25 ft. Short Measuring Tape

  • Fast #
  • Part #KPGPRO1825
  • Item #4850742
  • Manufacturer Part #PGPRO1825
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Professional Series
Color Finish Name:
Black, Orange, Yellow
Length:
25 ft
Material:
Steel
Product Type:
Measuring Tape
Width:
1 in