12 in. 120V Commercial Brewing System in Black and Silver
12 in. 120V Commercial Brewing System in Black and Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unlimited back-to-back brewing in under a minute
- Designed for use in large businesses, it offers a choice of 4 brew sizes
- Full-featured brewer with direct-water-line plumbing
- Vending-compatible with a coin changer accessory that takes US and Canadian coins
- LCD Interface that provides step-by-step brewing instructions in English, Spanish, and French
- Drip tray flips up to accommodate travel mugs
- ANSI certified to NSF standards for use in foodservice
- Automatic K-Cup® pod ejection with built-in disposal bin
Specifications
- Application:
- Office
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Silver
- Depth:
- 18 in
- Height:
- 17-2/5 in
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1400 W
- Width:
- 12 in