Keurig Dr Pepper

Swiss Miss® Milk Chocolate K-Cup (Case of 96)

Part #K1252  |  Manufacturer Part #1252

Package Quantity:

Case of 96
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A rich and creamy chocolate experience you can enjoy-every day, anytime
  • Swiss Miss® Milk Chocolate cocoa mix is made with care in a real dairy where milk from local farms is delivered daily, dried and blended with premium, imported cocoa
  • Flavor: Milk Chocolate Hot Cocoa
  • 24 per box, 4 boxes per case

Specifications

Brand Model Compatibility: Brewing Systems

Collection: Swiss Miss®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Flavor: Milk Chocolate

Green Seal Certified: No

Package Quantity: Case of 96

Product Type: Coffee K-Cup

Type: K1252

Weight: 1