12-7/20 in. Coffee Brewer
12-7/20 in. Coffee Brewer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 12-1/10 in
- Height:
- 12-7/20 in
- Length:
- 10-1/4 in
- Material:
- Resin
- NSF Certified:
- No
- Product Type:
- Coffee Maker
- UL Listed:
- No