2-1/2 in. x 50 ft. Straight Potable Water Hose in Blue
2-1/2 in. x 50 ft. Straight Potable Water Hose in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Blue
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- NSF Certified:
- No
- Tool Type:
- Hose