3 x 100 in. Single Jacket Mill Hose

Part #KSP30MHH100UNC  |  Item #7279985  |  Manufacturer Part #SP30MHH100UNC

Length:

100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Length: 100 in

Maximum Pressure: 250 psi

Product Type: Single Jacket Mill Hose

UL Listed: No