DESCRIPTION

Keystone 15W T8 LED Bulb Bi-Pin G13 Base 4000 Kelvin

KTLED15T848GC840X

Manufacturer Part #: KT-LED15T8-48GC-840-X

Watts:

15

SPECIFICATIONS

Average Life
5
Bulb Type
LED
Color Temperature
4000
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Length
47-3/20 in
Light Bulb Base Type
Bi-Pin G13
Light Bulb Shape Code
T8
Lumens
1800
Number Of Hours
50000
UL Listed
Yes
Volts
120/277V
Watts
15
Width
1 in

Print