DESCRIPTION

  • Aluminum bronze disc
  • Figure 222 trim 784

Keystone Valve USA Cast Iron Lug Butterfly Valve

K222

Valve Size:

SPECIFICATIONS

End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Cast Iron
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Seat Material
EPDM
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY