1 x 1-1/2 in. Clear Giant Water Filter with Wrench
1 x 1-1/2 in. Clear Giant Water Filter with Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Clear, White
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Material:
- Plastic
- Material Type:
- Reinforced Polypropylene
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi