10 in. Carbon 4 gpm Replacement Cartridge
10 in. Carbon 4 gpm Replacement Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximizes absorption efficiency
- Three micron sediment removal
- Removes unpleasant tastes and odors such as chlorine and/or sulfur in your drinking water
- Replaces any standard 10'' filter cartridge
- Fits standard Keystone and most competitive housings
Specifications
- Cartridge Type:
- Replacement Cartridge
- Diameter:
- 2-1/2 in
- Diameter - Inside 1:
- 1 in
- Flow Rate:
- 4 gpm
- Length:
- 10 in
- Material:
- Carbon
- Pressure - Maximum:
- 3.5 psi