2-1/2 in. 6 gpm Filter Cartridge
2-1/2 in. 6 gpm Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces any standard 10'' filter cartridge
- Fits standard Keystone and most competitive housings
Specifications
- Diameter:
- 2-1/2 in
- Diameter - Inside 1:
- 1 in
- Filtering Material:
- No
- Flow Rate:
- 6 gpm
- Length:
- 10 in
- Material:
- Plastic
- NSF Certified:
- No