20 in. Filter Cartridge
20 in. Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter - Outside:
- 4-1/2 in
- Filtering Material:
- No
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No