20 in. Heavy Sediment Replacement Cartridge
20 in. Heavy Sediment Replacement Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cartridge Type:
- Sediment
- Contaminant Removal:
- Sand, Sediment
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 4-1/2 in
- Filtering Material:
- No
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- Temperature Range:
- Up to 180 Deg F