4-1/2 in. Poly Filter Cartridge in Blue
4-1/2 in. Poly Filter Cartridge in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pleated construction for longer life
- Removes visible and smaller particles
Specifications
- Diameter:
- 4-1/2 in
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 4-1/2 in
- Filtering Material:
- Yes
- Length:
- 10 in
- Material:
- Plastic
- NSF Certified:
- No
- Temperature Range:
- Up to 180 Deg F