5-1/2 in. Standard Filter Housing

You last purchased this on
 
Keystone Filter

5-1/2 in. Standard Filter Housing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keystone Filter

5-1/2 in. Standard Filter Housing

  • Fast #
  • Part #K23N
  • Item #1580126
  • Manufacturer Part #23N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Outside:
5-1/2 in
Height:
24-11/25 in
Maximum Temperature:
125
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
150 psi