DESCRIPTION

  • Fits standard Keystone and most competitive housings
  • Maximizes absorption efficiency
  • Removes unpleasant tastes and odors such as chlorine and/or sulfur in your drinking water
  • Replaces any standard 10'' filter cartridge
  • Three micron sediment removal

Keystone Filter Carbon Repair Cartridge

K310

Length:

SPECIFICATIONS

Diameter
2-1/2 in
Flow Rate
4 gpm
Inside Diameter
1 in
Length
10 in
Material
Carbon
Maximum Pressure
3.5 psi

Starting at
Call for Pricing
  • QUANTITY