DESCRIPTION

Keystone Filter Clear Giant Water Filter with Wrench

KCG10W

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Maximum Pressure
100 psi

Starting at
Call for Pricing
  • QUANTITY