DESCRIPTION

Keystone Filter Double Length Sediment Cartridge

K230

Length:

SPECIFICATIONS

Contaminant Removal
Sediment
Diameter
2-3/4 in
Flow Rate
20 gpm
Inside Diameter
1 in
Length
20 in

Starting at
Call for Pricing
  • QUANTITY