DESCRIPTION

  • Ideal for use in homes with three baths or less
  • Pleated construction for longer life
  • Removes dirt, dust, and particulates in water

Keystone Filter Pleated Sediment Filter Cartridge

K110

Length:

SPECIFICATIONS

Contaminant Removal
Sediment, ‎Sediment
Diameter
2-3/4 in
Flow Rate
10 gpm
Inside Diameter
1 in
Length
10 in
Material
Cellulose

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY