DESCRIPTION

Kichler Lighting Duplex 1-1/2 in. Cable Connector

KK10588

Color Finish

 

SPECIFICATIONS

Collection
Duplex
Color Finish
Silver
Color Finish Category
Silver Tones
Height
3/4 in
Length
1-1/2 in
Material
Zinc
Type
CableConnector
UL Listed
Yes
Width
1-3/4 in

Starting at
Call for Pricing
  • QUANTITY