1-Light 120V LED Fan Light Kit in Brushed Nickel
1-Light 120V LED Fan Light Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Distressed Black/Brushed Nickel/Oil Brushed Bronze/Satin Natural Bronze/Satin Natural White/Tannery Bronze/Matte White/Natural Brass/Sterling Gold/Antique Pewter/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: ETCHED CASED OPAL
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 11-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Cased Opal
- Height:
- 4-1/4 in
- Indoor Outdoor:
- Indoor
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1600
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Product Type:
- Fan Light Kit
- Type:
- Fan Light Kits
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 11-1/4 in