DESCRIPTION

Kichler Lighting 1-Light 20W Under-Cabinet Light

KK4U120X08

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Textured White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Frosted
Height
1-1/4 in
Length
8 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
G8
Number Of Hours
2500
Number Of Lights
1
Type
Under Cabinet Light
UL Listed
No
Volts
108/132V
Watts
20
Width
4-1/2 in

Starting at
$33.92
EACH
  • QUANTITY