DESCRIPTION

Kichler Lighting Nita 1-Light Linear Bath Light

KK45822LED

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Nita
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
3-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
4-3/4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
25
Width
25-1/4 in

Starting at
$325.17
EACH
  • QUANTITY