DESCRIPTION

Kichler Lighting Madison 1-Light Wall Bracket Fluorescent

KK10954TZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Madison
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Depth
10-1/2 in
Glass Type
Light Linen
Height
17 in
Light Bulb Base Type
GU24
Number Of Lights
1
Watts
18
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$88.05
EACH
  • QUANTITY