DESCRIPTION

Kichler Lighting Everly 10-1/2 in. 100W 1-Light Medium Base Incandescent Pendant

KK42141CLR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Everly
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
15-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
S21
Material
Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
10-1/2 in

Starting at
$154.08
EACH
  • QUANTITY